Beli Timbangan Laica di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. LAICA Leica auto level NA524
    Mulai

    Rp11.999.900

    LAICA Leica auto level NA524
    Deskripsi:
    A full-scale model with a full guarantee that can be achieved because of its high quality. Dustproof and waterproof even in sudden rain.Level (horizontal) output, height difference measurement
    atribut:
    • Accuracy (mm): 1.9
    • Automatic Correction Range: ±15'
    • Dust / Water Protection: IP56
    • Image: Normal image
    • Included Accessories: Instruction manual (CD-ROM), hard case, hexagon wrench, manufacturer certificate, special spherical tripod
    • Magnification (times): 24
    • Mass (kg): 1.5
    • Objective Lens Effective Diameter (mm): 36
    • Operating Temperature Range (°C): -20~50
    • Sensitivity (mm/m): 8'/2
    • Stadia Multiplier: 100
    • Visibility: 2.1(100m)
    • Warranty Period: 2 years (3 years with web registration)
  2. LAICA Objective micrometer
    Mulai

    Rp7.399.900

    LAICA Objective micrometer
    atribut:
    • Scale (mm): 0.1,0.01
  3. LAICA S9 Stereo Microscope Optional Accessories
    Mulai

    Rp1.499.900

    LAICA S9 Stereo Microscope Optional Accessories
    Deskripsi:
    Options for S9 Stereo Microscope* We do not deliver to private homes (detached houses / apartments).
Daftar Harga Timbangan Laica Terbaru October 2026
LAICA Leica auto level NA524Rp11.999.900
LAICA Objective micrometerRp7.399.900
LAICA S9 Stereo Microscope Optional AccessoriesRp1.499.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)